SKF Spare Temperature Probe

Sebelum PPN:
Rp4.799.900 - Rp5.699.900
Spesifikasi
Country of Manufacture16 - Netherlands (COM code)
ECLASS Code23-05-19-01
UNSPSC40101831

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SKF TIH P20 spare part is a temperature probe, K type including. cable and plug suitable for TIH 030m, TIH 100m, TIH 220m, TIH L33, TIH L44 and TIH L77 (all variants) induction heaters.
Feature
TIH P20
Spare temperature probe, K type including. cable and plug for induction heatersTIH P20
Spare temperature probe, K type including. cable and plug for induction heatersThe SKF TIH P20 spare part is a temperature probe, K type including. cable and plug suitable for TIH 030m, TIH 100m, TIH 220m, TIH L33, TIH L44 and TIH L77 (all variants) induction heaters.

Ulasan Produk

Tidak ada ulasan