SKF NJG VH Type Single Row Cylindrical Roller Bearings

Sebelum PPN:
Rp2.899.900
Spesifikasi
Bore Diameter (mm)45
Outside Diameter (mm)100
Width (mm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row full complement cylindrical roller bearings are designed to accommodate very high radial loads in combination with moderate speeds. The bearings incorporate a maximum number of rollers as they are not equipped with a cage. Having two integral flanges on the outer ring and one on the inner ring, NJG design bearings can accommodate axial displacement in one direction. A self-retaining roller complement enables the bearing components to be separated, which facilitates mounting and enables the bearing components to be interchanged. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.
Feature
NJG 2309 VH
Single row full complement cylindrical roller bearing, NJG designNJG 2309 VH
Single row full complement cylindrical roller bearing, NJG designSingle row full complement cylindrical roller bearings are designed to accommodate very high radial loads in combination with moderate speeds. The bearings incorporate a maximum number of rollers as they are not equipped with a cage. Having two integral flanges on the outer ring and one on the inner ring, NJG design bearings can accommodate axial displacement in one direction. A self-retaining roller complement enables the bearing components to be separated, which facilitates mounting and enables the bearing components to be interchanged. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.Very high radial load carrying capacityHigh radial stiffnessLong service lifeLocate the shaft axially in one directionSeparable design

Ulasan Produk

Tidak ada ulasan