SKF Hydraulic Connection Nipple

Sebelum PPN:
Rp2.899.900
Spesifikasi
Connecting Cone Diameter (mm)13
Connecting Thread 1G 1/4
Connecting Thread 2G 1/2
Length of Connecting Thread 1 (mm)15
Length of Connecting Thread 2 (mm)20
Total Length (mm)43
Width Across Flats (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF provides a wide range of connection nipples covering many different thread combinations and sizes. They are used as adapters to enable pipes and hoses to be connected to different thread sizes.
Feature
1016402 E
Hydraulic connection nipple1016402 E
Hydraulic connection nippleSKF provides a wide range of connection nipples covering many different thread combinations and sizes. They are used as adapters to enable pipes and hoses to be connected to different thread sizes.Made from high strength materialsEnables the SKF Oil Injection Method to be used on many applications

Ulasan Produk

Tidak ada ulasan