SKF Hydraulic Assisted Heavy Duty Jaw Puller

Sebelum PPN:
Rp249.999.900 - Rp299.999.900
Spesifikasi
Claw Height (mm)40
Claw Length (mm)32
Claw Width (mm)24
Spindle Head, Hexagon Size (mm)30
Total Spindle Length (mm)648
Width of Grip External (mm)310 to 506

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SKF Hydraulically Assisted Heavy Duty Jaw Puller TMHP 50/140 is a powerful puller for dismounting large bearings and components. The self-centring puller, unique pantograph system and handling options make the puller safe and easy to use. The combination of a spindle and a hydraulic cylinder helps to mount the puller quickly. The SKF TMHP 50/140 is supplied in a complete ready-to-use set with hydraulic pump, oil and connections.
Feature
TMHP 50/140
Hydraulically-assisted heavy duty jaw puller with Hydraulic pump with large oil containerTMHP 50/140
Hydraulically-assisted heavy duty jaw puller with Hydraulic pump with large oil containerThe SKF Hydraulically Assisted Heavy Duty Jaw Puller TMHP 50/140 is a powerful puller for dismounting large bearings and components. The self-centring puller, unique pantograph system and handling options make the puller safe and easy to use. The combination of a spindle and a hydraulic cylinder helps to mount the puller quickly. The SKF TMHP 50/140 is supplied in a complete ready-to-use set with hydraulic pump, oil and connections.High pulling forces can be applied easily and safely with self-centring pullerEasy adjustable worklength through combination of spindle and hydraulic cylinderUnique pantograph system gives eXceptional grip and helps counteract misalignment during operationSimple operation with lifting handle and eye boltReady-to-use with SKF Hydraulic Pump TMJL 100, fleXible high pressure hose and hydraulic oil included

Ulasan Produk

Tidak ada ulasan