SKF Extreme Temperature Gloves (Sarung Tangan Anti Panas)

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TMBA G11ET gloves are especially designed for allowing the safe handling of heated bearings or other components for prolonged periods. They can withstand extreme temperatures of up to 400 °C (752 °F), without the presence of hot liquid or steam, with a high degree of non-flammability.
Feature
TMBA G11ET
Extreme temperature glovesTMBA G11ET
Extreme temperature glovesThe TMBA G11ET gloves are especially designed for allowing the safe handling of heated bearings or other components for prolonged periods. They can withstand extreme temperatures of up to 400 °C (752 °F), without the presence of hot liquid or steam, with a high degree of non-flammability.Extremely tough KEVLAR® gloves with high cut, abrasion, puncture and tear resistance for increased safetyHeat-resistance to extreme temperatures allows the safe and prolonged handling heated componentsHigh-degree of non-flammability reduces the risk of burningComfortable to wear, as they are knitted from flexible high performance materials in one piece without seamsTested and certified for mechanical risks (EN 388) and thermal risks (EN 407)

Ulasan Produk

Tidak ada ulasan