SKF End Cover EPR Series

Sebelum PPN:
Rp1.199.900
Spesifikasi
Outside Diameter (mm)150.813
Width (mm)11.113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
End covers (end plugs) can be used at the end of shafts instead of seals. These end covers are designed for SAF and SAW bearing housings. They have good resistance to most chemicals, are robust, and can withstand high operating temperatures. End covers are easy to install and are cost-effective accessories.
Feature
EPR 27
End cover (end plug), for SAF and SAW bearing housingsEPR 27
End cover (end plug), for SAF and SAW bearing housingsEnd covers (end plugs) can be used at the end of shafts instead of seals. These end covers are designed for SAF and SAW bearing housings. They have good resistance to most chemicals, are robust, and can withstand high operating temperatures. End covers are easy to install and are cost-effective accessories.Robust designGood chemical resistanceDesigned for high operating temperaturesEasy to installCost efficient

Ulasan Produk

Tidak ada ulasan