SKF Drawn Cup Needle Roller Bearing HK 2RS Type

Sebelum PPN:
Rp139.900
Spesifikasi
Bore Diameter of Needle Roller Complement (mm)25
Outside Diameter (mm)32
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. Sealed bearings are delivered with an initial grease fill.
Feature
HK 2520.2RS
Drawn cup needle roller bearing with open ends and integral sealingHK 2520.2RS
Drawn cup needle roller bearing with open ends and integral sealingDrawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. Sealed bearings are delivered with an initial grease fill.High radial load carrying capacityHigh stiffnessVery low cross-sectional heightSealed for increased reliability

Ulasan Produk

Tidak ada ulasan