SKF Deep Groove Ball Bearing 2Z/C3GJN Type

Sebelum PPN:
Rp169.900
Spesifikasi
Bore Diameter (mm)30
Outside Diameter (mm)72
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.
Feature
6306-2Z/C3GJN
Deep groove ball bearing with seals or shields6306-2Z/C3GJN
Deep groove ball bearing with seals or shieldsSingle row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.Integral sealing prolongs bearing service lifeSimple, versatile and robust designLow friction and high-speed capabilityAccommodate radial and axial loads in both directionsRequire little maintenance

Ulasan Produk

Tidak ada ulasan