SKF B Type Cylindrical Roller Bearings

Sebelum PPN:
Rp33.999.900
Spesifikasi
Bore Diameter (mm)260
Outside Diameter (mm)320
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF indexing roller units are based on full complement cylindrical roller bearings. They have been developed for continuous furnaces of sintering and pelletizing plants. These ready-to-mount units are also suitable for heavy load applications where the direction of rotation is frequently reversed, or where rotational speeds are low. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.
Feature
319262 B
Indexing roller unit319262 B
Indexing roller unitSKF indexing roller units are based on full complement cylindrical roller bearings. They have been developed for continuous furnaces of sintering and pelletizing plants. These ready-to-mount units are also suitable for heavy load applications where the direction of rotation is frequently reversed, or where rotational speeds are low. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.Non-separable unitVery thick walled outer ring for high loadsSealed and filled with high-quality SKF greaseVirtually maintenance-free

Ulasan Produk

Tidak ada ulasan