Simon Safety Shoes Low Cut EST Antistatic Series TS311EST AS

Sebelum PPN:
Rp359.900
Spesifikasi
Antistatic Resistance (MΩ)0.1 to 100
ColorBlack
Maximum Heat Resistance Temperature (°C)130
OutsoleNBR Rubber
TypeAntistatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stylish, Comfortable and durable safety shoes based on a wealth of technical Experience in Japan
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
- Heat resistance Polyurethane 80°C and Rubber 130°C are the outsole melting point. This means that the shoes only hold on the hot floor with that temperature for a few moments. It is not recommended to use these shoes on hot floors for a long time.

Ulasan Produk

Tidak ada ulasan