JADEVER Mesin Penyekrup Impact

Sebelum PPN:
Rp1.499.900
Spesifikasi
Charger Frequency (Hz)50/60
Charging Voltage (V)220 to 240
Contains1pc Screwdriver Bit, 3pcs Nut Setter, 2pcs 2.0Ah Battery (JDLBP520), 1pc Charger (JDFCP502)
Hex Shank Size (inch)1/4
Hex Shank Size (mm)6.35
Max Impact Rate (bpm)0 to 2100 / 0 to 2500 / 0 to 2900
Maximum Torque (N m)210
No Load Speed (rpm)0 to 2000 / 0 to 2400 / 0 to 2600
PackagingCarrying Case
Voltage (V)20
Work LightIntegrated LED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan