JADEVER Cordless Circular Saw

Sebelum PPN:
Rp1.999.900
Spesifikasi
Bevel Cutting AngleAdjustable
Blade Diameter (inch)6 1/2
Blade Diameter (mm)165
Charger Frequency (Hz)50/60
Charging Voltage (V)220 to 240
Contains1pc 165mm Saw Blade, 1pc Hex Key, 1pc 4.0Ah Battery (JDLBP540), 1pc Charger (JDFCP502)
Cutting Capacity 45° (mm)42
Cutting Capacity 90° (mm)55
Cutting DepthAdjustable
No Load Speed (rpm)5200
PackagingColor Box
Voltage (V)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan