ROBOT COUPE Food Processor R 402 (Blender)

Sebelum PPN:
Rp59.999.900
Spesifikasi
BladesStainless steel smooth blade
Cutter (L)4.5 stainless steel bowl with handle
EjectionContinuous
Feed TubeHalf moon hopper 1.6 L, Cylindrical hoppers Ø 58 mm and Ø 39 mm, Exactitube pusher - Included, Stainless steel
Induction MotorYes
Motor BaseMetal
PhaseSingle phase Or Three phase
PulseYes
Speed (rpm)500 to 1500 for Single phase, 750 to 1500 for Three phase
Wattage (W)750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan