Morris Welding Machine MMA DC Series

Sebelum PPN:
Rp9.299.900 - Rp16.999.900
Spesifikasi
Cable Specification (mm)6
ColorGreen
Frequency (Hz)50
Phase3
Rated Welding Current (A)400
Supply Voltage (V)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC MMA welding machine is a type of electric welding that uses parallel current to generate power. In general, it comes from a unidirectional electric motor dynamo. This dynamo can be driven by a diesel motor, electric motor, gasoline motor and others. This type of electric welding machine requires a functioning tool. To convert the current into a usable parallel current. As a rectifier.
This rectifier circuit generally uses diodes in its main components. Because the diode has a characteristic that only passes electric current in one direction. And block the electric current from the opposite direction. To understand the diode is an electronic component that can conduct electric current in one direction only. So in practice the rectifier (diode) is used to convert alternating current (AC) into parallel current (DC).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan