Philips MASTER LED tube EM/Mains T8 with Recycled Plastic

Sebelum PPN:
Rp279.900
Spesifikasi
Ambient Temperature Range (°C)-20 to 45
Beam Angle (°)160
ColorCool Daylight
Color Rendering Index (CRI)80
Correlated Color Temperature (K)6500
DimmableNo
Input Frequency (Hz)50/60
Length (mm)1200
Luminous Efficacy (lm/W)185
Luminous Flux (Im)2500
MaterialPlastic, Frosted Finish
Nominal Lifetime (hour)75000
Power Consumption (W)13.5
Power Factor0.9
Voltage (V)220 to 240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MAS LEDtube 1200mm UO 13.5W 865 T8 ID
MASTER, LEDtube, T8, EM/Mains, Single-ended, 1200 mm, 220-240 V, 13.5 W, 36W TL-D, 6500 K, 2500 lm, CRI 80, 75000 hour(s)
Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan