UVEX Ultrashield Safety Spectacle Len

Sebelum PPN:
Rp809.900
Spesifikasi
Arm MaterialPlastic
CoatingPermanent anti-fog on both sides, Scratch-resistant on both sides
EquipmentSingle-lens glasses, Excellent ventilation, Soft non-slip sidearms, Adjustable nose piece, Integrated side guard
FitUniversal fit
Frame ColorWhite/Black
Frame MaterialPlastic
GenderUnisex
Lens MaterialPolycarbonate (PC)
Standards/CertificationsEN ISO 16321-1:2022
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
fashion. vision. protection.
Reliable eye protection in a sporty design: the uvex ultrashield combines a stylish look with maximum functionality. The large panoramic lens in trendy tints ensures the right view in every situation, and their pleasant fit makes the safety spectacles a popular companion in everyday working life
Feature
General features
- Extremely sporty safety spectacles ideal for fashion-conscious wearers
- Very large lens design for an unrestricted, wide field of vision and increased safety

Comfort features
- Soft ear-pieces ensure a comfortable, secure fit without creating pressure points
- Soft, adjustable nose piece allows spectacles to be adapted to the wearer to deliver a comfortable, non-slip and pressure-free fit

Protection features
- Certified in accordance with EN ISO 16321-1 (personal eye and face protection for industrial use, UV protection filter)
- Robust polycarbonate lens with UV400 — 100% protection against harmful UV radiation to 400 nm

Ulasan Produk

Tidak ada ulasan