Maxglove TRIO 7050 Impact, Vibration, Cut Glove

Sebelum PPN:
Rp269.900
Spesifikasi
Abrasion ResistanceLevel 4
Cut ResistanceLevel 1 (EN 388)
Liner MaterialSoft Knitted Seamless Liner
MaterialNitrile, Nylon, Rubber
Puncture resistanceLevel 2
Standards/CertificationsEN 388:2016 4142, EN ISO 10819:2013 (Hand-Arm Vibration)
Tear ResistanceLevel 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specially designed to reduce the effects of impact and vibration. Excellent levels of comfort and dexterity when using power tools, jack hammers, concrete breakers etc.

MAXGLOVE – Trio 7050 TPR Impact & Anti-Vibration Glove Certificate
Feature
- Nitrile, Nylon, Rubber
- The soft knitted seamless liner is comfortable to wear over long periods of wear
- Shock absorption TPR on glove back to reduce the effects of impact shocks
- Padded with a layer of vibration dampening polymer
- EN 388:2016 4142
- EN ISO 10819:2013 – Mechanical vibration and shock – Hand-arm vibration

Ulasan Produk

Tidak ada ulasan