Stormbuster PVC/Polyester Yellow Rainsuit

Sebelum PPN:
Rp179.900
Spesifikasi
ColorYellow
HardwareNon-Conductive Hardware
Hood TypeAttached Hood
Material0.30 mm PVC Laminated to Polyester Interior
Seam ConstructionHeat Welded Seams
SleeveRaglan Sleeve Design, Take-Up Snaps on Sleeves
Visibility Features2inch Silver Reflective Tapes
WaistbandElastic Waist Pant with Draw Cord
Zipper/ClosureStorm Flap, Non-Rusting Closures

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 0.30 mm PVC laminated to polyester interior
- Attached hood
- Storm flap for protection against wind and rain
- Take-up snaps on sleeves for adjustable fit
- Elastic waist pant with draw cord
- Take-up snaps on ankle cuffs for adjustable fit
- 2 inch silver reflective tapes enhances visibility in low-light conditions
- Heat welded seams
- Non-conductive hardware
- Non-rusting closures
- Raglan sleeve design for comfort and freedom of movement
- 100% waterproof

Ulasan Produk

Tidak ada ulasan