KASK Plasma AQ SuperLight Safety Helmet

Sebelum PPN:
Rp1.999.900 - Rp3.299.900
Spesifikasi
Adjustment SystemQuick Fit System (Large Diameter Wheel Micrometrical Regulation)
Attachment PointsIntegrated Lamp Clips (4 Nylon Clips), Visor Attachment Points, Earmuff Adapter Attachment Points (Bayonet Slot)
Chin Strap4-Point Chin Strap with Quick Release Fastening and Ring to Hook Harness Loop
Inner Shell MaterialHD Polystyrene
Liner Material2DRY Liner (Quick-Drying, Moisture-Wicking Fabric)
Outer Shell MaterialPP Polypropylene
Shelf Life10 Years
Size (cm)51 to 63 (Universal Adjustable)
Standards/CertificationsEN 397 (Additional Tests: -30°C / LD / MM), EN 12492 Clauses 4.2.1.2, 4.2.1.3, 4.2.1.4 (Shock Energy Absorption), Clause 4.2.2 (Penetration), Clause 4.1.4 (Ventilation)
Ventilation10 Air Intakes with Internal Channels and Anti-Intrusion Metal Mesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kask SUPERPLASMA AQ is a lightweight safety helmet (EN397 Industrial Safety Standard) for industrial use both at ground level and working at height.
A PP Polypropylene external shell and a HD Polystyrene internal shell means the helmet is lightweight, weighing just 390g.
An efficient ventilation system ensures breathability from ten air intakes, and anti-intrusion grille prevents any debris from entering the helmet. Recent improvements to the anti-intrusion mesh means greater resistance and longer durability.
The inside is lined with a high-tech fabric which disperses moisture. It can be easily adjusted, even when wearing gloves thanks to the micrometrical size regulation mechanism which is found at the back of the helmet.
A four-point chin strap has a quick release fastening and opening and a loop which allows the helmet to be connected to a harness.
Strong nylon external clips are compatible with elastic banded headlamps and there is an attachment for fitting visors. An integrated slot fits earmuffs with a bayonet attachment.
Feature
- QUICK FIT SYSTEM
Size adjustment system for maximum stability, easy to use thanks to a large diameter wheel
- 2DRY LINER
A quick-drying fabric with moisture-wicking technology that accelerates the dispersion of sweat to the surface of the helmet padding for a drier, more comfortable wear
- RING TO HOOK
Chinstrap loop that enables the wearer to securely attach the helmet to a harness or other items
- EARMUFF ADAPTER ATTACHMENT POINTS
Helmet designed with attachment points for earmuff adapters
- ANTI-INTRUSION MESH
Metal mesh vent covers that prevent debris from entering the ventilation channels while maintaining breathability
- VENTILATION CHANNELS
Designed with 10 air intakes and internal channels for enhanced breathability and wearer comfort
- VISOR ATTACHMENT POINTS
Helmet designed with attachment points for securing KASK eye protection accessories
- INTEGRATED LAMP CLIPS
Designed with 4 built-in, nylon lamp attachment points.
Compatible with KASK headlamps and other headlamps with elastic bands
- Shelf life 10 years
- EN 397 Protection against front, rear and side impacts in conformity with EN 12492
Clauses 4.2.1.2, 4.2.1.3, 4.2.1.4 shock energy absorption capacity
Clause 4.2.2 penetration
Clause 4.1.4 ventilation
EN 397 additional tests: -30°C / LD / MM
- Made in Italy

Ulasan Produk

Tidak ada ulasan