Mechanix Original Glove Red

Sebelum PPN:
Rp599.900
Spesifikasi
ColorRed
Palm MaterialTouchscreen Capable 0.8mm Synthetic Leather
Standards/CertificationsEN 388 2121X, ANSI/ISEA 105 (Abrasion Level 3), ANSI ABR 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- New snag reducing mesh wraps the back of the hand with a single panel reducing additional seams.
- CoolPlus® woven-mesh back of hand reduces heat buildup while working.
- Freedom-Flex stitched cuff design reduces material bunching on the back of the hand in encouraging free range of motion.
- Welded Lock Ring™ grip thumb panel design wraps high wear thumb saddle area increasing durability and reducing vulnerable stitching.
- Touchscreen capable 0.8mm synthetic leather palm.
- Vented palm heel padding protects from light strikes and vibrations while increasing breathability.
- Welded synthetic leather finger coverings provide abrasion resistance and improved comfort.
- Light-weight thermoplastic resin (TPR) hook and loop closure creates a form-fitting and secure fit.
- Machine washable.
Use
Intended Uses
- General Purpose
- Maintenance & Repair
- Equipment Operation
- Home Improvement

Ulasan Produk

Tidak ada ulasan