Seaview Offshore Orange Cotton Coverall

Sebelum PPN:
Rp379.900
Spesifikasi
ColorOrange
Material7.5 oz. Ringspun Woven Cotton Twill
Seam ConstructionTriple Needle Stitching at Crotch, Bartack Stitching at All Stress Points
Shrinkage Rate (%)<3
Standards/CertificationsBS EN 340-2003 Approved
Visibility FeaturesReflective Tape Across Shoulder, Upper Sleeves, and Around Lower Legs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We make these extra soft without sacrificing durability.
Our coveralls stay true to size and keep their vibrant colour.
Feature
- Heftier Ringspun Woven 7.5 oz. cotton twill
- This coverall is Mechanically Pre-Shrunk – Machine Rotary Pressing process to reduce shrinkage (Shrinkage less than 3%)
- Two chest flap pockets with velcro closure
- One mobile phone holder in right pocket
- One double pens slot on left sleeve
- 2-way self-locking YKK nylon front zipper with concealed stud fastening
- Bi-swing action back for ease of movement
- Side elastic waistband for comfortable fit
- Two front side pockets with zipped vent
- Two hip flap cargo pockets with velcro closure
- Cuffs and legs with stud fastening
- One tool/torch slot on right leg
- One cell phone pocket on left leg
- Triple Needle Stitching at crotch to guard against rips
- Bartack stitching at all stress points
- This coverall has reflective tape across shoulder, upper sleeves and around lower legs enhances visibility
- Tested by Intertek Shanghai
- BS EN 340-2003 Approved
- Size S-38, M-40, L-42, LL-44, XL-46, 4L/2XL-48, 5L/3XL-50, 6L/4XL-52

Ulasan Produk

Tidak ada ulasan