PIP MaxiFlex Ultimate Glove

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlack/Gray
DesignPalm coated knitwrist
Length (mm)225 (Size 10)
Size5-12 (2XS-3XL)
Standards/CertificationsEN ISO 21420:2020+A1:2024, EN 388:2016 + A1:2018 4131A, EN 16350:2014 Rv < 1,0 x 10⁸ Ω
Thickness (mm)1
Washable40°C/104°F (3 washing cycles)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The original industry benchmark for precision handling in dry environments. Featuring AIRtech® for 360° breathability, DURAtech® for exceptional durability, and ERGOtech® for a second-skin fit.
Feature
- 360° Breathability thanks to AIRtech®
Featuring our patented micro-foam coating, these gloves keep your hands cool and dry by efficiently channeling moisture and heat away from the skin.
- Extreme Durability thanks to DURAtech®
18,000+ abrasion cycles.
Fewer glove changes. Lower costs. Less waste.
- Touchscreen Compatible
Use devices without removing your gloves. Stay connected, efficient, and protected on the job.
- Engineered for Precision
20% thinner than standard foam nitrile gloves. ERGOtech® delivers ultra-light, form-fitting gloves built for total control in dry conditions.

Ulasan Produk

Tidak ada ulasan