Ironclad Kong Original Impact Glove

Sebelum PPN:
Rp569.900
Spesifikasi
Abrasion ResistanceLevel 4
ColorOrange
Cuff TypeNeoprene Cuff
Cut ResistanceLevel 1
GripRaised 5mm PVC Dots
MaintenanceMachine Washable (Hang Dry Only)
Palm MaterialTeflon-Coated Oil Resistant Palm
Puncture resistanceLevel 2
Standards/CertificationsEN 388 4132
Tear ResistanceLevel 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IRONCLAD Kong Original Impact & Slip Resistant Mechanics Glove Orange, USA, Size S – 3XL Hand and finger damage are the most common workplace injuries in the petrochemical extraction industry. The KONG glove, with its Impact, knuckle and full-finger protection, represents a quantum leap forward in workplace safety and injury reduction.
Feature
- Finger and thumb rubber ribs impact protection
- Padded knuckle impact protection
- Back of hand rubber ribs impact protection
- Teflon-coated Oil Resistant Palm
- Raised 5mm PVC Dots for improved grip
- Neoprene cuff and flexible thermoplastic rubber shields that guard the hand’s most vulnerable spots
- High visibility orange
- Machine washable – only hang dry
- ID Tag for employee name
- 80,000 hours of tests with no injuries
- EN 388 Abrasion Resistance Level 4

Cut Resistance Level 1
Tear Resistance Level 3
Puncture Resistance Level 2

Ulasan Produk

Tidak ada ulasan