bolle Iri-S Safety Spectacle Len

Sebelum PPN:
Rp239.900
Spesifikasi
ColorClear Lens
Lens CoatingPlatinum Anti-Scratch (1.4 cd/m²) and Anti-Fog Coating (Permanent Both Sides)
Nose BridgeB-Flex Multi-Adjustable Nose Bridge (Height, Tilt, Width)
SizeUnisex Medium / Large
Standards/CertificationsEN 166 FT CE, EN 166 Option K & N, ANSI Z87.1-2010 (Z87+), AS/NZS 1337.1:2010 (Medium Impact Protection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Meets the EN166 FT CE standards & comes with marking
Meets ANSI Z87.1-2010 standards & comes with Z87+ marking
Polycarbonate frame for excellent durability & strength
Co-mould temples for greater comfort and fit
Exceptional eye coverage with 10.5 base lens
Tilt adjustable temple arms
Multi adjustable B-flex nose bridge pads allows height, tilt and width adjustability for a customized and comfortable fit

High contour (10.5 base), single piece lens Safety Glasses
180 degree distortion free viewing.
New Platinum Coating – A high performance anti-fog and anti-scratch coating system applied on both sides of Clear and Smoke lenses.
Tilt Adjustable, co-moulded temple arms for customised secure fit.
Approved to AS/NZS 1337.1.2010 for Medium Impact Protection.
Platinum
Bollé Safety revolutionizes glasses with an innovation that exceeds the requirements of all international standards, especially

the EN166 K and N * option.
CLEARLY BEYOND STANDARDS
This permanent coating on both sides of the lens gives them a high resistance to scratching (1.4 cd / m²), to the most aggressive chemicals and delays the onset of fogging for 2 minutes.

In all circumstances and at all times the PLATINUM lens innovation guarantees your eyes improved protection.
*EN 166 option K : resistance to surface damage by fine particles.

For the lenses to comply, light diffusion after abrasion must be less than 5 candelas per m².
*EN 166 option N : fog resistance.

For the lenses to comply, they must be fog-free for a minimum of 8 seconds at 100°C.
The Bolle brand safety glasses have been at the forefront of fashionable, protective eyewear for over 50 years. Through innovative product design, they have developed a diverse range of affordable safety eyewear that is both functionable and stylish.
**Adapter not included

Ulasan Produk

Tidak ada ulasan