Durawear Hi-Vis Orange Safety Vest

Sebelum PPN:
Rp119.900
Spesifikasi
ColorOrange
Material100% Lightweight Polyester
Recommended ApplicationsConstruction, Logistics, Security, Warehouses, Traffic Control, Event Management, Outdoor Use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stay visible and stay safe with the DURAWEAR Hi-Vis Orange Safety Vest. Made from 100% durable polyester, this lightweight vest offers high visibility and comfort for a wide range of work environments, including construction sites, warehouses, traffic control, and event management.
Its bright hi-vis yellow color ensures maximum daytime visibility, while the easy-to-wear design makes it ideal for layering over workwear.
Feature
Key Features:
- Bright Hi-Vis Yellow for enhanced visibility
- Made from 100% lightweight polyester for breathable comfort
- Available in sizes M to XXXL for a flexible fit
- Ideal for construction, logistics, security, and outdoor use
- Designed for safety compliance and ease of movement
- Choose DURAWEAR for dependable, high-visibility protection on the job.

Ulasan Produk

Tidak ada ulasan