UVEX HI-C Wide Vision Safety Goggle Len

Sebelum PPN:
Rp309.900
Spesifikasi
CoatingAnti-fog on the inside, Chemical-resistant
ColorGrey, transparent
EquipmentInterchangeable lenses, Adjustable headband
Frame MaterialPlastic, Synthetic
GenderUnisex
Headband MaterialSynthetic
Lens ColorClear
Lens MaterialCellulose acetate (CA)
MarkingW 166 34 F CE - 2C-1,2 W 1 FN CE
ProtectionUV protection
Standards/CertificationsEN 166:2001, EN 170:2002
Transmission0.91
UV ProtectionUV380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE EN403-1993 / CE EN403-2004 / CE EN143-2000

IMO / Solas / WheelMark / ANSI / SGS
A 5 Part System – To Protect you Against:

Carbon Monoxide ( CO )

Hydrogen Cyanide ( HCN )

Hydrogen Chloride ( HCL )

Acrolein ( CH2CHCHO )

Anthrax

Protection against many other toxic gases and smoke as well as hot falling ash.

Provides head protection against radiant heat and direct flame up to 1000C ( 1800 F )

Typical Fire burns at 1000 Degrees Fahrenheit
GUARANTEED TO GIVE YOU A MINIMUM of 30 MINUTES OF BREATHABLE FILTERED AIR

NOTE: RECOMMENDED FOR USE IN BUILDINGS ABOVE THE 20TH FLOOR
Case Measures: 6.45 ( 16.2 cm ) x 5.45 ( 13.7 cm ) x 4.375 ( 11 cm ) inches

10 units per case

approx. 8,300 units per 20 foot container
This is a disposable unit and should be replaced after the 6 year shelf life expires.

That is 6 years from the date of manufacture.

The Expiry Date is clearly marked on the labeling
SAFETY CODE COMPLIANT:

These Smoke and Fire Safety EVAC Hood products are compliant with

and / or have received approvals from the standards drawn by CSA,

the ANSI/ISEA 110-2009 American National Standard for Air-Purifying Respiratory Protective Smoke Escape Devices,

the Brazilian Bureau of Standards, the Thailand Disaster Prevention Department, of the Interior Ministry,

the European standard EN 403 : 2004, EN :143-2000, EN 136 :1998, EN 403 :1993, EN 14387 : 2004,

EN 14941 : 1998, EN 12942 : 1998, Q / ( HJ ) GA01 : 2003,

the Australian & New Zealand Standard AS/NZS 1716:2000,

the SABS ( South African Bureau of Standards), the Indonesian Ministry of Safety,

the CHILE Bureau of Mine Safety and the Japanese Standard 248,

SOLAS Standard 74, including amendments 2000,

Regulations II-2/13, 3.4

and 13,4.3,  MSC / Circular 849,

IMO Resolution MSC 98(73) and

WheelMark MED approval Module B & D
Feature
General features
- Classic, ergonomic wide-vision goggle with unrestricted side visibility
- Lenses can be replaced
- Colour of frame: transparent grey
- Clear CA lens

Comfort features
- Anti-fog coating on the inside
- Optimum wearability due to cleverly designed ventilation system
- Large goggle body, can also comfortably be worn as overspecs

Protection features
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Marking: W 166 34 F CE – 2-1,2 W1 FN CE
- Reliable UV380 protection
- High mechanical strength (F: 45 m/s)

Ulasan Produk

Tidak ada ulasan