ASE30 Fire Escape Smoke Hood

Sebelum PPN:
Rp2.199.900
Spesifikasi
Dimensions (cm)16.2x13.7x11
Dimensions (inch)6.45x5.45x4.375
Hazard Protection TypeCarbon Monoxide (CO), Hydrogen Cyanide (HCN), Hydrogen Chloride (HCL), Acrolein (CH2CHCHO), Anthrax, Toxic Gases, Smoke, Hot Falling Ash
PackagingSoft Case
Shelf Life (year)6 from Date of Manufacture (Disposable Unit)
Standards/CertificationsCE EN 403:1993, CE EN 403:2004, CE EN 143:2000, ANSI/ISEA 110-2009, IMO / SOLAS Standard 74, WheelMark MED Approval (Module B & D), AS/NZS 1716:2000, CSA, EN 136:1998, EN 14387:2004, EN 14941:1998, EN 12942:1998, SGS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE EN403-1993 / CE EN403-2004 / CE EN143-2000
IMO / Solas / WheelMark / ANSI / SGS
A 5 Part System – To Protect you Against:
Carbon Monoxide ( CO )
Hydrogen Cyanide ( HCN )
Hydrogen Chloride ( HCL )
Acrolein ( CH2CHCHO )
Anthrax
Protection against many other toxic gases and smoke as well as hot falling ash.
Provides head protection against radiant heat and direct flame up to 1000C ( 1800 F )
Typical Fire burns at 1000 Degrees Fahrenheit
GIVE YOU A MINIMUM of 30 MINUTES OF BREATHABLE FILTERED AIR
RECOMMENDED FOR USE IN BUILDINGS ABOVE THE 20TH FLOOR

This is a disposable unit and should be replaced after the 6 year shelf life expires.
That is 6 years from the date of manufacture.
The Expiry Date is clearly marked on the labeling

SAFETY CODE COMPLIANT:
These Smoke and Fire Safety EVAC Hood products are compliant with
and / or have received approvals from the standards drawn by CSA,
the ANSI/ISEA 110-2009 American National Standard for Air-Purifying Respiratory Protective Smoke Escape Devices,
the Brazilian Bureau of Standards, the Thailand Disaster Prevention Department, of the Interior Ministry,
the European standard EN 403 : 2004, EN :143-2000, EN 136 :1998, EN 403 :1993, EN 14387 : 2004,
EN 14941 : 1998, EN 12942 : 1998, Q / ( HJ ) GA01 : 2003,
the Australian & New Zealand Standard AS/NZS 1716:2000,
the SABS ( South African Bureau of Standards), the Indonesian Ministry of Safety,
the CHILE Bureau of Mine Safety and the Japanese Standard 248,
SOLAS Standard 74, including amendments 2000,
Regulations II-2/13, 3.4
and 13,4.3,  MSC / Circular 849,
IMO Resolution MSC 98(73) and
WheelMark MED approval Module B & D

Ulasan Produk

Tidak ada ulasan