Maxglove Duralite Gray PU Nitrile Palm Glove

Sebelum PPN:
Rp26.900
Spesifikasi
Coating MaterialBlack Micro-Foam Nitrile / Polyurethane Palm Coating
ColorGray
Cuff TypeKnit Wrist
GripSmooth Grip
Liner Material15 Gauge Grey Nylon + Lycra Liner
Standards/CertificationsEN 388:2016 4121X
Touch ScreenFive-Finger Touch Screen Capability

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duralite PU Knitted Glove 15 gauge grey nylon + lycra gloves liner
five finger touch screen function
 
Seamless Knit with Nitrile Coated Smooth Grip Glove.
Seaview Duralight is designed for light and delicate applications in dry environments that require maximal levels of dexterity. Like a second skin, they offer comfortable, exact handling of small objects.
Feature
Polyurethane palm coating
- Maximum tactile sensitivity in the finger area for exceptional feel
- Excellent fit and performance keeps productivity high
- Nitrile dipped provides solid grip in both light oil and dry environments
 
Ultra-cool stretch black nylon liner
- Provides bare-hand dexterity
- Breathable nylon liner increases worker acceptance and
safety compliance
- Breathable seamless lining ideal for precision handling in dry environments
 
Knit Wrist
- Helps prevent dirt and debris from entering the glove
 
Standard
EN 388:2016 Level 4121X

Ulasan Produk

Tidak ada ulasan