bolle Contour Asian Safety Spectacle Len

Sebelum PPN:
Rp259.900
Spesifikasi
ColorSmoke Lens
Frame TypeHalf Frame Dual Lens (High Gloss Dark Gun Metal Dual Material)
Lens CoatingPlatinum / ALS Anti-Fog and Anti-Scratch Coating
Nose BridgeRubber Nose Pads & Temple Tips (Non-Slip Fit)
Standards/CertificationsEN 166 FT CE, ANSI Z87.1-2010 (Z87+)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The top selling half frame dual lens design combined with a high gloss, dark gun metal frame. Rubber nose pads & temple tips provide superior comfort and non-slip fit.
Feature
- High gloss, dark gun metal dual material frame
- Platinum Coating
- Rubber nose pads for superior comfort and non-slip fit
- Half frame dual lens design providing brilliant eye coverage
- ‘ALS’ anti-fog/anti-scratch coatings on all clear, smoke, amber lens
- Meets the EN166 FT CE standards & comes with marking
- Meets ANSI Z87.1-2010 standards & comes with Z87+ marking

Ulasan Produk

Tidak ada ulasan