HEXARMOR Chrome Series Glove

Sebelum PPN:
Rp839.900
Spesifikasi
Abrasion ResistanceLevel 4
ColorRed
Cut ResistanceExceeds ISEA/CE Level 5 (Palm and Knuckles)
GripEnhanced Grip in Dry and Light Oil Applications
MaintenanceMachine Washable
MaterialSuperFabric® Brand Material (Palm Side and Knuckle Area)
Palm MaterialSynthetic Leather Palm
Puncture resistanceLevel 1
Standards/CertificationsEN 388 Level 4521
Tear ResistanceLevel 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hexarmor 4022 Chrome Series Cut & Puncture Resistant Mechanics Glove Red, Size M-XL Over 25 times the cut resistance of the mechanics? gloves you?re wearing right now, and over 10 times the cut resistance of Kevlar?! Sound crazy? Not with the Chrome Series? from HexArmor. We?ve invested millions of dollars perfecting technology and PPE designs to shatter current ratings for cut and abrasion resistance.
It?s time to ditch the flashy, non-protective mechanics? gloves, and upgrade to the Hexarmor 4022 Chrome Series Cut & Puncture Resistant Mechanics Glove Red, Size M-XL.
Feature
- Made with SuperFabric- brand material for the highest cut-resistance available on the market- Exceeds ISEA/CE Level 5 (palm side and knuckle area only)
- EN 388 Level 4521
- Synthetic leather palm enhances grip in dry and light oil applications, while providing dexterity to utilize tools and equipment
- Machine washable
- Size 8/M, 9/L, 10/XL

Ulasan Produk

Tidak ada ulasan