GODOX Lightning SL200 Series

Sebelum PPN:
Rp14.999.900
Spesifikasi
Color Accuracy (CRI)96
Color Temperature (K)5600
Connectivity & ControlGodox App, Remote Control (32 Channels, 16 Groups)
Cooling SystemOn/Off Quiet Fan Cooling
Dimming Rate (%)0 to 100
EffectsBuilt-in Special Effects
Light Output95600 Lux (8881 fc) at 1 meter (with Reflector)
Mounting360° Rotatable Yoke
Output Power (W)215
Primary ApplicationStudio and film/TV production
Voltage AC (VAC)Multi-voltage 100 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set :
2 x LED COB Video Light Godox SL-200III
2 x Bowens Softbox SB-BW 60*90cm Godox
2 x Light Stand WT-806
1 x Tas Lampu Studio Godox Jumbo

Ulasan Produk

Tidak ada ulasan