ODOT Remote I/O Digital Output Module C Series

Sebelum PPN:
Rp4.699.900
Spesifikasi
Installation (mm)35 DIN-Rail
IsolationI/O to internal bus: opto-couple isolation (3KVrms)
Nominal Voltage (V)24 DC
Number of Channels16
Power Consumption (mA)Max.81@5.0VDC
Protection ClassIP20
Range Voltage (V)19.2 to 28.8 DC
Size (mm)115x14x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CT-222F Automation Control Digital Output 16 Channel 24VDC Source Type
The CT-222F is a high-performance 16-channel digital output module designed for industrial automation and remote I/O systems. Featuring 24VDC source-type (PNP) outputs, opto-isolated circuitry, and built-in protection functions, it provides reliable control of relays, solenoid valves, indicators, and other field devices.
Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan