ODOT Remote I/O Digital Input Module C Series

Sebelum PPN:
Rp4.399.900
Spesifikasi
Installation (mm)35 DIN-Rail
IsolationI/O to internal bus: opto-couple isolation (3KVrms)
Nominal Voltage (V)24 DC
Number of Channels16
Power Consumption (mA)Max.63@5.0VDC
Protection ClassIP20
Range Voltage (V)19.2 to 28.8 DC
Size (mm)115x14x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CT-121F Digital Input Module16DI 24VDC Sink Type
A reliable 16-channel digital input module supporting 24VDC sink-type (PNP) signals, featuring built-in 32-bit counters and robust opto-isolation for industrial automation.
Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan