ODOT Remote I/O Analog Output Module C Series

Sebelum PPN:
Rp6.599.900
Spesifikasi
Installation (mm)35 DIN-Rail
IsolationI/O to internal bus: magnetic isolation (3KVrms)
Number of Channels4
Power Consumption (mA)Max.250@5.0VDC
Protection ClassIP20
Size (mm)115x14x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CT-4154 Voltage Output Module 4 channels 16 bits CT-4154 4 channels Voltage Output 0~5VDC/0~10VDC/±5VDC/±10VDC,16 bits
Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details
Feature
- The module supports 4 channels voltage signal output_x000D_
- Output range: 0~5VDC, 0~10VDC, ±5VDC, ±10VDC, 16 bits_x000D_
- The module carries with 4 analog output LED indicators_x000D_
- Module output signal is single - ended common - grounded output

Ulasan Produk

Tidak ada ulasan