SAFETY JOGGER Safety Shoes Sneakers Modulo S3S TLS Low Cut

Sebelum PPN:
Rp1.099.900
Spesifikasi
CategoryEN ISO 20345:2022+A1:2024 - ASTM F2413:2018 - IS 15298 (Part 2): 2016 S3S SR SC FO CI ESD
ColorBlack
FootbedSJ Recycled Foam Footbed (96% Recycled)
LiningRecycled 3D-Mesh (100% Recycled)
Midsole MaterialAnti-Puncture Textile
Outsole MaterialBASF PU/BASF PU
Toe CapNano Carbon
Upper MaterialMicrofiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Experience comfort that lasts. The MODULO is the ultimate choice for both men and women who demand excellence from their safety footwear. This safety shoe offers an array of key features, such as slip resistance, a breathable design, comfortable footbed, ESD, lightweight midsole and toe cap and much more. The MODULO is equipped with a scuff cap and BASF PU outsole to significantly extend its lifetime. Made from vegan materials.
Feature
- Customizable footbed
- Puncture-resistant midsole
- Removable footbed
- Slip resistant
- Lightweight
- Water resistant
- Orthopaedic fitting (Neskrid)
- ESD-certified footwear
- Metal free
- Toe protection

Ulasan Produk

Tidak ada ulasan