Brunton Trekking Pole Collapsible Jacob's Staff

Sebelum PPN:
Rp2.699.900
Spesifikasi
Adjustable Length (cm)65 to 159
Adjustable Length (inch)25.5 to 62.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A trekking pole, monopod, and Jacob's Staff all in one! This collapsible, lightweight Jacob’s Staff is directly compatible with the Brunton OmniSlope or with any Brunton transit through the additional Ball & Socket Transit Mount. With 25cm markings and indicators for 1.5m extension, this versatile tool enables accurate stratigraphic measurements as a Jacob's Staff. It can collapse small enough to fit in a backpack or can be extended to any length as a trekking pole. With standard threads, it can also serve as a monopod for photography or binocular/monocular stability.
Feature
• 25 cm markings and indicators for 1.5 m extension for Jacob’s Staff stratigraphic measurements.
• Standard 1/4-20 UNC thread is compatible with Brunton OmniSlope and Ball & Socket Transit Mount.
• Three-section, aluminum construction is lightweight and sturdy.
• Can collapse down to 25.5" (65 cm) to fit in backpack.
• Customizable length for use as trekking pole.
• EVA Handle and comfortable, padded wrist strap.
• Removable rubber trekking tip cover and a strong carbide tip.

Ulasan Produk

Tidak ada ulasan