Brunton Lensatic Compass H-3 Tritium

Sebelum PPN:
Rp3.299.900
Spesifikasi
Body ConstructionRugged, Die-cast Aluminum With Powder Coat
Carrying CaseCompatible with 2inch Belt Loop, ALICE Clip, and MOLLE Systems
Illumination7 Sealed Tritium Vials That Self-illuminate For 12 Years
Measurement StyleLensatic Compass
NeedleRare Earth Needle on Sapphire Bearing, Available In NH And SH Versions
VialDry Vial, Induction Damping Cup

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Brunton H-3 is illuminated with tritium and meets all US military specifications for this most popular type of soldiers' compass.  Featuring a new magnetic needle that is exceptionally fast, smooth, and stable, a glass lens, a durable bezel that won't lose its clicks, and a unique and improved carrying case, the Brunton H-3 has a clear advantage over its competition.
Feature
• Exceptionally fast, smooth, and stable rare earth needle
• Needle settles 30% faster than competing models, arriving at bearing in 3 seconds
• New patented exterior design
• Glass lens has superior optical quality and is scratch-resistant
• Bezel is made of more durable material that will "click" throughout compass lifetime
• Raised bezel edge protects glass compass face
• Rugged carrying pouch has unique versatile loop system that is compatible with 2" belt, ALICE clip, and MOLLE system

Ulasan Produk

Tidak ada ulasan