Brunton Grain Size Card

Sebelum PPN:
Rp309.900
Spesifikasi
Dimensions (cm)6.35x9.33x0.2
Dimensions (inch)2.5x3.675x0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Brunton Grain Size Card is an essential field geology reference tool for the visual classification of sediments by size and shape. Lightweight and durable, this card can easily slide into a field pouch, vest, wallet, or pocket so it can be referenced whenever and wherever needed.
Feature
• Waterproof, durable, lightweight card can handle exposure to any type of weather.
• Transparent card stock with both negative and positive sides for easier reading and comparing grain size in the field.
Card data:
• 10 grain size classifications including phi scale
• Grain shape reference
• Millimeter ruler

Ulasan Produk

Tidak ada ulasan