C-Mart Impact Cordless Drill

Sebelum PPN:
Rp539.900 - Rp1.199.900
Spesifikasi
Battery Voltage (V)21 Li-ion
Maximum Torque (Nm)40
No Load Speed (rpm)0 to 500/0 to 1500
Steel Drilling Diameter (mm)10
Wood Drill Diameter (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Brushless motor, compact size, more torque, less power consumption, Metal belt hook, 3 Functions screw, drilling and percussion, Without Battery Impact Cordless Drill

Ulasan Produk

Tidak ada ulasan