Hikvision Darkfighter Fixed Dome Network Camera 4MP

Sebelum PPN:
Rp3.599.900
Spesifikasi
Body MaterialAluminium Alloy
CodecH.265+
Form FactorEXIR Dome
Image Sensor1/3inch Progressive Scan CMOS
Lens (mm)2.8/4 Fixed lens F1.0
Main Stream25fps/30fps (2688x1520, 1920x1080, 1280x720)
Maximum Resolution (MP)4
Minimum Illumination (Lux)Color: 0.001 @ (F1.0, AGC ON) Lux with light
On-board StorageBuilt-in micro SD/SDHC/SDXC slot
ProtectionIP67
VCA FunctionsLine crossing detection, Intrusion detection,Region entrance, Region exiting; Human / vehicle classification alarm
Video CompressionH.265+/H.265/H.264+/H.264/MJPEG
WDR (dB)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG;
Color: 0.001 Lux @ (F1.0, AGC ON),0 Lux with light;
25fps/30fps (2688x1520, 1920x1080, 1280x720) ; VCA functions; 3 streams; 3D DNR; BLC; ICR; EXIR, Up to 30 m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;
-U:Built-in micphone

Ulasan Produk

Tidak ada ulasan