Mikropor Medium Filter High Temperature

Sebelum PPN:
Rp1.599.900
Spesifikasi
Air Flow (m³/hour)2125
Dimensions (mm)305x610x292
Filter ClassISO ePM1 65% (EN 779 compliant)
Filter TypeHigh Temperature Air Filter
Filter efficiencyF8
Final Pressure Drop (Pa)450
FrameGalvanized Steel
GasketHigh Temperature Gasket
MediaGlassfiber (Microglass Fiber)
Media Area (m²)6
Operating Temperature (°C)Up to 270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Temperature Air Filter F8 | Reliable Filtration up to 270°C
The High Temperature Air Filter (F8 class / ISO ePM1 65%) is engineered for extreme heat environments, withstanding continuous operating temperatures up to 270°C. It uses premium glassfiber media to deliver high efficiency in capturing fine particles while maintaining low pressure drop (final 450 Pa).
Built with a durable galvanized steel frame and high-temperature gasket, this filter ensures long-term performance, no deformation, and zero air leakage – perfect for harsh industrial settings.
Commonly used as a pre-filter before finer filtration stages (e.g., HEPA), it offers excellent dust-holding capacity and high surface area for cost-effective operation.
Key Advantages
High filtration efficiency (F8 / ISO ePM1 65%) for effective removal of fine particles even in extreme heat
Large surface area (high dust holding capacity) for longer service life and lower replacement frequency
Robust galvanized steel frame, corrosion resistant and durable under high-temperature conditions
High-temperature resistant gasket ensures airtight sealing and no bypass leakage
Optimized design for high airflow with low pressure drop, energy-efficient in demanding environments
Use
Applications
This high-temperature filter is ideal for hot process environments requiring reliable air filtration:
Automotive industry – paint booths, drying ovens, spray booths, and exhaust systems
High-temperature HVAC systems and air handling units
Industrial processes involving heat (e.g., drying chambers, ovens, and thermal processing)
Gas turbine air intake and ventilation systems in hot conditions

Ulasan Produk

Tidak ada ulasan