TCI Tris(hydroxymethyl)aminomethane

Sebelum PPN:
Rp3.199.900
Spesifikasi
AppearanceWhite to Almost white powder to crystal
Boiling Point (°C)220/10mmHg
Condition to AvoidHygroscopic
Degree of Solubility in Water (g/l)684 (20°C)
Functionality Testto pass test
MDL NumberMFCD00004679
Melting Point (°C)170
Merck Index (14)9772
Molecular Formula/Molecular WeightC4H11NO3 =121.14
NMRConfirm to Structure
Physical State (20°C)Solid
PubChem Substance ID87560327
Purity (Neutralization Titration)min. 99.0 %
Purity/Analysis Method>99.0% (T)
Reaxys Registry Number741883
Solubility (Insoluble in)Ether, Chloroform
Solubility (Slightly Sol. in)Methanol, Ethanol, Dimethylformamide, Acetone
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas
Use forfor Electrophoresis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan