TCI Triethylamine

Sebelum PPN:
Rp3.299.900
Spesifikasi
AppearanceColorless clear liquid
Boiling Point (°C)89
Condition to AvoidAir Sensitive
Flash Point (°C)-6
MDL NumberMFCD00009051
Melting Point (°C)-115
Merck Index (14)9666
Molecular Formula/Molecular WeightC6H15N =101.19
NMRConfirm to Structure
Physical State (20°C)Liquid
PubChem Substance ID87576377
Purity (GC)min. 99.0 %
Purity (Nonaqueous Titration)min. 99.0 %
Purity/Analysis Method>99.0% (GC) (T)
Reaxys Registry Number605283
Refractive Index1.40
SDBS (AIST Spectral DB)1288
Specific Gravity (20/20)0.73
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan