TCI Tetrachloroauric (III) Acid Trihydrate 99%

Sebelum PPN:
Rp919.900
Spesifikasi
AppearanceWhite powder to lump
Boiling Point (°C)198
Condition to AvoidHygroscopic,Heat Sensitive
Drying Lossmax. 2.0 %
MDL NumberMFCD00004177
Maximum Absorption Wavelength (nm)210 (EtOH)
Melting Point (°C)58
Merck Index (14)9627
Molecular Formula/Molecular WeightC2HCl3O2 =163.38
NMRConfirm to Structure
Physical State (20°C)Solid
PubChem Substance ID87576335
Purity (Neutralization Titration)min. 99.0 % (after drying)
Purity/Analysis Method>99.0% (T)
Reaxys Registry Number970119
Refractive Index1.60
SDBS (AIST Spectral DB)3138
Solubility in WaterAlmost Transparency
Storage TemperatureRefrigerated (0-10°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan