TCI Sodium Phosphate, Monobasic

Sebelum PPN:
Rp1.099.900
Spesifikasi
AppearanceWhite to Almost white powder to crystal
Condition to AvoidHygroscopic
Degree of Solubility in Water (g/l)121 (20°C)
MDL NumberMFCD00003510
Melting Point (°C)1583
Merck Index (14)8662
Molecular Formula/Molecular WeightNa3PO4 =163.94
Physical State (20°C)Solid
PubChem Substance ID468592563
Purity (Nonaqueous Titration)min. 96.0 %
Purity/Analysis Method>96.0% (T)
Reaxys Registry Number6533960
Size (g)25
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan