TCI N-Ethylmaleimide r

Sebelum PPN:
Rp8.999.900
Spesifikasi
AppearanceWhite powder to crystal
Boiling Point (°C)210
Condition to AvoidLight Sensitive,Air Sensitive,Heat Sensitive
MDL NumberMFCD00005509
Melting Point (°C)44.0 to 47.0
Merck Index (14)3822
Molecular Formula/Molecular WeightC6H7NO2 =125.13
Physical State (20°C)Solid
PubChem Substance ID87569433
Purity (HPLC)min. 98.0 area%
Purity (with Total Nitrogen)min. 98.0 %
Purity/Analysis Method>98.0% (HPLC) (N)
Reaxys Registry Number112448
SDBS (AIST Spectral DB)1560
Size (g)5
Solubility in Methanolalmost transparency
Solubility in WaterSoluble
Storage TemperatureRefrigerated (0-10°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan