TCI N,N-Dimethylformamide Dimethyl Acetal

Sebelum PPN:
Rp6.899.900
Spesifikasi
AppearanceLight yellow to Yellow to Orange powder to crystal
Condition to AvoidAir Sensitive,Heat Sensitive
MDL NumberMFCD00008318
Melting Point (°C)110.0 to 114.0
Molecular Formula/Molecular WeightC6H12N4O2 =172.19
NMRConfirm to Structure
Physical State (20°C)Solid
PubChem Substance ID87562911
Purity (Iodometric Titration)min. 97.0 %
Purity/Analysis Method>97.0% (T)
Reaxys Registry Number1910409
SDBS (AIST Spectral DB)23110
Size (g)1
Solubility (Soluble in)Methanol
Solubility in Methanolalmost transparency
Storage TemperatureFrozen (-20°C)
Store Under Inert GasStore Under Inert Gas
Type1,1'-Azobis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan