TCI L-Ascorbic Acid

Sebelum PPN:
Rp1.799.900
Spesifikasi
AppearanceWhite powder to crystal
Condition to AvoidAir Sensitive
MDL NumberMFCD00064328
Melting Point (°C)192
Merck Index (14)830
Molecular Formula/Molecular WeightC6H8O6 =176.12
Physical State (20°C)Solid
PubChem Substance ID87562138
Purity (Iodometric Titration)min. 99.0 %
Purity/Analysis Method>99.0% (T)
Reaxys Registry Number84272
SDBS (AIST Spectral DB)1605
Size (g)25
Solubility in WaterAlmost Transparency
Specific Rotation21° (C=10,H2O)
Specific Rotation [a]20/D+20.5 to +21.5deg (C=10, H2O)
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan