TCI L-(-)-Fucose

Sebelum PPN:
Rp3.399.900
Spesifikasi
AppearanceWhite to Almost white powder to crystal
Condition to AvoidHygroscopic
MDL NumberMFCD00135607
Melting Point (°C)138
Merck Index (14)4279
Molecular Formula/Molecular WeightC6H12O5 =164.16
NMRConfirm to Structure
Physical State (20°C)Solid
PubChem Substance ID87569867
Purity (HPLC) (CAD)min. 97.0 area%
Purity/Analysis Method>97.0% (HPLC)
Reaxys Registry Number1723321
SDBS (AIST Spectral DB)2015
Size (g)1
Solubility in Methanolalmost transparency
Specific Rotation-75° (C=1,H2O)
Specific Rotation [a]20/D-72.0 to -77.0 deg (C=1, H2O)
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan