TCI Fradiomycin Sulfate

Sebelum PPN:
Rp2.899.900
Spesifikasi
AppearanceWhite to Orange to Green powder to crystal
Condition to AvoidLight Sensitive,Hygroscopic
Drying Lossmax. 8.0 %
MDL NumberMFCD00077833
Merck Index (14)6454
Molecular Formula/Molecular WeightC23H46N6O13·3H2SO4 =908.87
Physical State (20°C)Solid
PubChem Substance ID87560000
Purity (with Total Nitrogen)min. 97.0 % (calcd.on dried substance)
Purity/Analysis Method>97.0% (N)
Reaxys Registry Number9468364
Related CAS RN1404-04-2
Size (g)25
Solubility in WaterSoluble
Specific Rotation56° (C=10,H2O)
Specific Rotation [a]20/D+55.0 to +61.0 deg (C=10, H2O) (calcd.on dried substance)
Storage TemperatureRoom Temperature (Recommended in a cool and dark place, <15°C)
Store Under Inert GasStore Under Inert Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan